Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Stuart Analog Stirring Hot Plates

Custom designed stirring hot plates provide accurate stirring and temperature control

Specifications

Size 6 x 6 in.
Type Hot Plate Stirrer
Shape Square
Max. Sample Load 15 L
No. of Positions 1
View More Specs

Products 8
Catalog Number Mfr. No. Plug Type Description Top Plate Material Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Plug Type Description Top Plate Material Voltage Price Quantity & Availability  
11-475-043
View Documents
Cole-Parmer™
0480615
EU-Style White Aluminum 230 V Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. N/A
11-475-051
View Documents
Cole-Parmer™
0480623
EU-Style Black Ceramic 230 V Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. N/A
11-475-049
View Documents
Cole-Parmer™
0480621
EU-Style White Ceramic 230 V Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. N/A
11-475-044
View Documents
Cole-Parmer™
0480616
US Black Aluminum 120 V Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. N/A
11-475-040
View Documents
Cole-Parmer™
0480612
US Blue Aluminum 120 V Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. N/A
11-475-050
View Documents
Cole-Parmer™
0480622
US Black Ceramic 120 V Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. N/A
11-475-046
View Documents
Cole-Parmer™
0480618
US Blue Ceramic 120 V Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. N/A
11-475-048
View Documents
Cole-Parmer™
0480620
US White Ceramic 120 V Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. N/A
Description

Description

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel resists spills and chemicals
  • Available in various interface, plate surface, and body color configurations
Specifications

Specifications

6 x 6 in.
Square
1
Hot Plate Stirrer
15 L
15 L
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit