Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ Stuart Analog Stirring Hot Plates
Custom designed stirring hot plates provide accurate stirring and temperature control
Supplier: Cole-Parmer™ 0480622
Description
- Hot surface warning light flashes when plate temperature is above 50°C
- Durable front panel resists spills and chemicals
- Available in various interface, plate surface, and body color configurations
Specifications
Ceramic | |
Black | |
450°C | |
Square | |
US | |
15 L |
120 V | |
6 x 6 in. | |
Stirring Hotplate | |
15 L | |
1 | |
50 to 1250 rpm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction