Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

M+A Matting StepWell Shoe Sanitizing Mat

M+A Matting™ StepWell Shoe Sanitizing Mat is a footbath mat with a carpeted section to dry shoes.

Supplier:  M+A Matting 8351037160

 View more versions of this product

Catalog No. 19-100-696

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Description

Description

  • All-in-one solution for safely sanitizing shoes
  • 2 x 3 ft. well holds an abrasive insert and preferred liquid sanitizer
  • 3 x 5 ft. carpeted section helps remove excess moisture from shoes, reducing the likelihood of slips following sanitation.
  • Insert serves as a splash guard and helps dislodge any dirt or debris from the bottom of shoes so the fluid can reach the entire sole surface.
  • Each mat includes one insert.
  • Additional inserts are available separately in packs of four
  • Well holds one insert and approximately 84 oz. (2.5 L) of sanitizing solution (not included)
  • Compatible with most sanitizing/disinfecting solutions.
  • Works best with quaternary and hydrogen peroxide sanitizing solutions.
  • Mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time
  • Tolerable manufacturing size variance is 3 to 5%.
  • Compliant with Prop65 and require no warning.
Specifications

Specifications

Sanitizing Mat
Smooth backing
0.375 in.
3 x 7 ft.
91.44 cm
213.36 cm
Red
National Floor Safety Institute (NFSI)
0.95 cm
Nylon Carpet, Rubber Backing
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit