Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
M+A Matting StepWell Shoe Sanitizing Mat
M+A Matting™ StepWell Shoe Sanitizing Mat is a footbath mat with a carpeted section to dry shoes.
Specifications
Certifications/Compliance | National Floor Safety Institute (NFSI) |
---|---|
Description | Smooth backing |
Dimensions (L x W) | 3 x 7 ft. |
Length (Metric) | 91.44 cm |
Material | Nylon Carpet, Rubber Backing |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-100-698
|
M+A Matting
8353037160 |
Blue | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-100-699
|
M+A Matting
8352037160 |
Yellow | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-100-696
|
M+A Matting
8351037160 |
Red | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- All-in-one solution for safely sanitizing shoes
- 2 x 3 ft. well holds an abrasive insert and preferred liquid sanitizer
- 3 x 5 ft. carpeted section helps remove excess moisture from shoes, reducing the likelihood of slips following sanitation.
- Insert serves as a splash guard and helps dislodge any dirt or debris from the bottom of shoes so the fluid can reach the entire sole surface.
- Each mat includes one insert.
- Additional inserts are available separately in packs of four
- Well holds one insert and approximately 84 oz. (2.5 L) of sanitizing solution (not included)
- Compatible with most sanitizing/disinfecting solutions.
- Works best with quaternary and hydrogen peroxide sanitizing solutions.
- Mat sizes are approximate as rubber shrinks and expands in conjunction with temperature and time
- Tolerable manufacturing size variance is 3 to 5%.
- Compliant with Prop65 and require no warning.
Specifications
National Floor Safety Institute (NFSI) | |
3 x 7 ft. | |
Nylon Carpet, Rubber Backing | |
213.36 cm | |
0.95 cm |
Smooth backing | |
91.44 cm | |
Sanitizing Mat | |
0.375 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title