Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Standard Microliter Syringes for Agilent Autosamplers (SGE)
![SDP](/content/dam/fishersci/glyphs/sdp.png)
For use with Agilent 7673, 7683, 7693A, and 6850 Autosamplers. Restek Standard Microliter Syringes are designed and tested to meet critical autosampler performance needs. Needle point styles are designed to withstand multiple, rapid injections through a septum.
Specifications
Product Type | Microliter Syringe |
---|---|
Quantity | 6/Pk. |
Volume (Metric) | 10 μL |
Needle Point Style | Cone |
For Use With (Equipment) | Agilent 7673, 7683, 7693A and 6850 Autosamplers |
Catalog Number | Mfr. No. | Model | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Needle Gauge | Price | Quantity & Availability | ||||
06-719-023
![]() |
Restek™
21215 |
SK-10F-HP-0.63/0.47 | 23 to 26 G |
Pack of 6 for $555.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
06-719-022
![]() |
Restek™
24787 |
SGE SK-10F-HP-0.63 | 23 G |
Pack of 6 for $555.00
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Needle Point Style: Cone
- Needle Length: 42mm
- Volume: 10μL
- Needle Termination: F
- Quantity: 6/pK.
FCAT: 06719023
- Model: SK-10F-HP-0.63/0.47
- Needle Gauge: 23-26
FCAT: 06719022
- Model: SGE SK-10F-HP-0.63
- Needle Gauge: 23
Specifications
Microliter Syringe | |
10 μL | |
Agilent 7673, 7683, 7693A and 6850 Autosamplers |
6/Pk. | |
Cone | |
F |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title