Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Standard Microliter Syringes for Agilent Autosamplers (SGE)
For use with Agilent 7673, 7683, 7693A, and 6850 Autosamplers. Restek Standard Microliter Syringes are designed and tested to meet critical autosampler performance needs. Needle point styles are designed to withstand multiple, rapid injections through a septum.
Supplier: Restek™ 24787
Description
- Model: SGE SK-10F-HP-0.63
- Needle Gauge: 23
- Needle Point Style: Cone
- Needle Length: 42mm
- Volume: 10μL
- Needle Termination: F
- Quantity: 6/pk
Specifications
23 G | |
SGE SK-10F-HP-0.63 | |
10 μL | |
Agilent 7673, 7683, 7693A and 6850 Autosamplers |
Microliter Syringe | |
6/Pk. | |
Cone | |
F |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction