Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Stainless Steel Cleanroom Lab Table with Chemical Resistant Phenolic Resin Top - PROMO

FisherBrand™ Class 1 Cleanroom Lab Table features an adjustable height range with 2-inch increments and a 3 minute assembly
Specifications
Certifications | ANSI / BIFMA, SEFA |
---|---|
Finish | Stainless |
Height (English) | 30 to 36 in. |
Height (Metric) | 762 to 914 mm |
Includes | Bench Frame, legs and top |
Catalog Number | Depth (English) | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Depth (English) | Width (English) | Price | Quantity & Availability | |||||
25-100-501PM
![]() |
30 in. | 60 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
25-100-503PM
![]() |
36 in. | 48 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
25-100-505PM
![]() |
36 in. | 72 in. | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- Grade 304 solid stainless steel frame
- No.4 brushed finish stainless with chemical resistant phenolic resin top
- Easy to clean
- Meets and exceeds SEFA
Specifications
ANSI / BIFMA, SEFA | |
30 to 36 in. | |
Bench Frame, legs and top | |
Stainless Steel (304) | |
30 to 36 in. (2 in. increments) | |
Cleanroom Table |
Stainless | |
762 to 914 mm | |
2 in. | |
25 year unconditional manufacturer warranty | |
5,000 lb |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title