Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kord™ Stackable Petri Dishes
For standard microbiology and general laboratory use.
$139.00 - $196.00
Specifications
Closure Type | Fully Stackable |
---|---|
Color | Clear |
Disposable | Single-use |
Material | Polystyrene |
Shape | Round |
Catalog Number | Mfr. No. | Diameter (Metric) | Height (Metric) | Description | No. per Pack | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Height (Metric) | Description | No. per Pack | Price | Quantity & Availability | ||
S43566
|
Kord™
2913 |
100 mm | 15 mm | Featuring four compartments | 25/Sleeve |
Case of 500 for $196.00
|
|
||
S43567
|
Kord™
2901 |
60 mm | 15 mm | Featuring Media saver | 20/Sleeve |
Case of 500 for $139.00
|
|
||
S43569
|
Kord™
2900 |
100 mm | 15 mm | Featuring The Industry Standard | 25/Sleeve |
Case of 500 for $170.00
|
|
||
S43571
|
Kord™
2903 |
100 mm | 15 mm | Featuring two compartments | 25/Sleeve |
Case of 500 for $196.00
|
|
||
S43576
|
Kord™
2906 |
100 mm | 25 mm | Featuring Extra deep dish | 17/Sleeve |
Case of 340 for $175.00
|
|
||
S43578
|
Kord™
2912 |
100 mm | 15 mm | Stackable Tri-Plate | 25 |
Case of 500 for $196.00
|
|
||
Description
- Stackable lid for stability
- Polystyrene construction
- Clear top and bottom viewing surfaces
Specifications
Fully Stackable | |
Single-use | |
Round | |
Standard microbiology and general laboratory use |
Clear | |
Polystyrene | |
Sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title