Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Kord™ Stackable Petri Dishes
For standard microbiology and general laboratory use.
Supplier: Kord™ 2906
Description
- Stackable lid for stability
- Polystyrene construction
- Clear top and bottom viewing surfaces
Specifications
Fully Stackable | |
Clear | |
Polystyrene | |
Sterile | |
1 | |
17/Sleeve | |
100 mm |
Featuring Extra deep dish | |
Single-use | |
Round | |
Stackable Petri Dish | |
Standard microbiology and general laboratory use | |
25 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction