Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Spinbar Octagon Teflon Magnetic Stirring Bars
Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape.
Supplier: Bel-Art™ F371100138/EMD
Description
Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated.
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating;
- Constructed of durable and inert materials; Autoclavable
- Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
- Pivot ring aids in reducing friction and chattering (F37110-1218 does not have a pivot ring)
- Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
Specifications
9.5 mm | |
Octagon | |
Integral pivot ring | |
FDA, USP Class VI, ISO 9001:2008 | |
1 in. | |
Alnico Magnet |
25.4 mm | |
Each | |
White | |
0.37 in. | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction