Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
FyterTech Nonwovens Spilfyter™ Wipe Kit Station
These free standing Wipe Kit Stations can strategically mount your Spilfyter™ wipe kits close to the work spaces and equipment that need them the most.
Specifications
Product Type | Wipe Kit Station |
---|---|
Dimensions (L x W) | Bucket mount header: 15 x 10 in. |
Height (English) | Stand: 46 in., Bucket: 36 in. |
Includes | Fixture only, does not include a wipe kit |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-066-817
|
FyterTech Nonwovens
944STATION46BL |
Black | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Free standing wipe kit stand with bucket attachment
- Set up cleaning and disinfecting stations strategically throughout your facility or campus
- Powder-coated steel
- Fixture only, does not include a wipe kit
Specifications
Wipe Kit Station | |
Bucket mount header: 15 x 10 in. | |
Stand: 46 in., Bucket: 36 in. | |
Fixture only, does not include a wipe kit |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title