Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ SP Scienceware™ Standard Stem Funnels
Feature an exclusive filter-step internal design for speedier filtrations
Supplier: Bel-Art™ F146760065/EMD
Description
- External ribs prevent airlock
- The parallel stem measures 8mm O.D.
- Molded polypropylene is steam autoclavable at 121°C (250°F)
Specifications
59.1 mL | |
Yes | |
6.5cm |
Polypropylene | |
11cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction