Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Smithsonian Institution™ Weather Center

Specifications
For Use With (Application) | Self contained and can be mounted outdoors on any fence or rail, gain a basic understanding of key weather factors such as temperature, total rainfall, wind speed, and wind direction |
---|---|
Height (English) | 10 in. |
Height (Metric) | 25.4 cm |
Width (English) | 4 in. |
Width (Metric) | 10.1 cm |
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Price | Qty | Availability | ||||
S79351
![]() |
Neo/Sci Corporation
203571 |
Smithsonian Weather | Smithsonian Weather | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
S79352
![]() |
Neo/Sci Corporation
203573 |
Smithsonian Weather Class Set5 | Smithsonian Weather Class Set5 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Gain a basic understanding of key weather factors such as temperature, total rainfall, wind speed, and wind direction.- Complete weather tower storage system is self-contained and can be mounted outdoors on any fence or rail
- Includes anemometer, wind vane, compass, indoor and outdoor thermometers, rain gauge, data log, cloud charts, and weather tower storage case
- Detailed, fully illustrated literature features reference information on meteorology and step-by-step instructions
Order Info
Dimensions: 12L × 4W × 10 in. H.
Specifications
Self contained and can be mounted outdoors on any fence or rail, gain a basic understanding of key weather factors such as temperature, total rainfall, wind speed, and wind direction | |
25.4 cm | |
10.1 cm |
10 in. | |
4 in. | |
Anemometer, wind vane, compass, indoor and outdoor thermometers, rain gauge, data log, cloud charts, and weather tower storage case |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title