Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Smiths Medical Hypodermic Needle-Pro™ Needle with Protection Device - Sterile

Hypodermic Needle-Pro™ devices are available for a wide range of clinical applications involving hypodermic needles including: medication delivery via syringe injections or TB testing, immunizations, insulin injections, allergy testing, delivery of pain medication and local anesthetics.


Products 13
Catalog Number Mfr. No. Color Needle Gauge Length (English) Needle Price Quantity & Availability  
Catalog Number Mfr. No. Color Needle Gauge Length (English) Needle Price Quantity & Availability  
22-004-235
View Documents
Smiths Medical
4281
Pink 18 G 1 in.
Case of 800 for $499.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
22-004-236
View Documents
Smiths Medical
4282
Brown 19 G 1.5 in.
Case of 800 for $499.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
22-004-234
View Documents
Smiths Medical
4280
Pink 18 G 1.5 in.
Case of 800 for $499.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
22-004-238
View Documents
Smiths Medical
4284
Yellow 20 G 1.5 in.
Case of 800 for $472.50
N/A
Due to product restrictions, please to purchase or view availability for this product.
22-004-239
View Documents
Smiths Medical
4285
Yellow 20 G 1 in.
Case of 800 for $499.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
22-004-240
View Documents
Smiths Medical
4286
Green 21 G 1.5 in.
Case of 800 for $27.48

Save 94%

Reg : $475.00

The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Learn More
N/A
Due to product restrictions, please to purchase or view availability for this product.
22-004-241
View Documents
Smiths Medical
4287
Green 21 G 1 in.
Case of 800 for $499.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
22-004-243
View Documents
Smiths Medical
4289
Black 22 G 1 in.
Case of 800 for $499.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
22-004-242
View Documents
Smiths Medical
4288
Black 22 G 1.5 in.
Case of 800 for $499.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
22-004-244
View Documents
Smiths Medical
4290
Blue 23 G 1 in.
Case of 800 for $585.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
22-004-130
View Documents
Smiths Medical
4291
Orange 25 G 0.62 in.
Case of 800 for $499.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
22-004-131
View Documents
Smiths Medical
4292
Orange 25 G 1 in.
Case of 800 for $499.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
22-004-237
View Documents
Smiths Medical
4283
Due to product restrictions, please to purchase or view availability for this product.This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
Description

Description

Hypodermic Needle-Pro™ devices are available in needle gauge sizes 18-25 g and in needle lengths 5/8 to 1-1/2 in.

  • Meets NIOSH/CDC recommendations for safety devices
  • Safety feature is an integral part of the device and engages with a single-handed technique
  • The clinician’s hands and fingers remain behind the exposed sharp at all times
  • The clinician can easily tell whether the safety feature is activated
  • The needle is securely locked inside the safety device and remains protective thorough disposal
  • Needle hubs and product packaging are color coded to simplify product storage and selection
  • Compatible with both Luer slip and Luer lock syringes and are ideal for intramuscular and subcutaneous injections

Order Info

Individually packaged and sterile.

Compliance

Developed in accordance with the OSHA bloodborne Pathogens Standard.

SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit