Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPrepX™ SPE Cartridges - WAX
SPE Cartridges packed with a polymeric weak anion exchange (WAX) phase, for extraction of strong acidic compounds.
Supplier: SiliCycle™ SPEP002006G
Description
- For use with vacuum manifolds and automated SPE equipments
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flanged polypropylene tubes
- 20 μm polyethylene frits
Specifications
Polymer | |
200 mg | |
Vacuum Manifolds or Automated SPE Equipment | |
SiliaPrepX | |
SPE Cartridge | |
Polypropylene (PP) tube, Polyethylene (PE) frits | |
60 Å | |
800 m2/g | |
77.8 mm |
0.86 | |
Extraction of strongly acidic compounds, highly stable in organic solvents | |
85 μm | |
Polystyrene-divinylbenzene WAX | |
6 mL | |
Spherical | |
30 Pk. | |
12.7 x 77.8 mm | |
12.7 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction