Learn More
SiliCycle™ SiliaChrom Plus HPLC Columns, C18, 3 μm, 100 Å
SiliaChrom Plus C18 columns are a great start for method development as they present maximum retention for non-polar compounds.
$749.00 - $1126.00
Specifications
Column Chemistry | Octadecyl, ODS |
---|---|
Column Format | Analytical Column |
For Use With | Any HPLC or UHPLC System, Any Detector |
Functionality/Interaction Type | Hydrophobic Interactions |
Hydrophobicity | High |
Catalog Number | Mfr. No. | Dimensions | Diameter (Metric) | Bed Length | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions | Diameter (Metric) | Bed Length | Price | Quantity & Availability | |||
01-184-255
|
SiliCycle™
HPLS03203EAN050 |
4.6 x 50 mm | 4.6 mm | 50 mm |
Each for $749.00
|
|
|||
01-184-256
|
SiliCycle™
HPLS03203EAN100 |
4.6 x 100 mm | 4.6 mm | 100 mm |
Each for $956.00
|
|
|||
01-184-257
|
SiliCycle™
HPLS03203EAN150 |
4.6 x 150 mm | 4.6 mm | 150 mm |
Each for $1,048.00
|
|
|||
01-184-302
|
SiliCycle™
HPLS03203EAN250 |
4.6 x 250 mm | 4.6 mm | 250 mm |
Each for $1,126.00
|
|
|||
01-184-300
|
SiliCycle™
HPLS03203EAG033 |
2.1 x 33 mm | 2.1 mm | 33 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-184-248
|
SiliCycle™
HPLS03203EAG050 |
2.1 x 50 mm | 2.1 mm | 50 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-184-249
|
SiliCycle™
HPLS03203EAG100 |
2.1 x 100 mm | 2.1 mm | 100 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-184-250
|
SiliCycle™
HPLS03203EAG150 |
2.1 x 150 mm | 2.1 mm | 150 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-184-251
|
SiliCycle™
HPLS03203EAH033 |
3 x 33 mm | 3 mm | 33 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-184-252
|
SiliCycle™
HPLS03203EAH050 |
3 x 50 mm | 3 mm | 50 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-184-301
|
SiliCycle™
HPLS03203EAH100 |
3 x 100 mm | 3 mm | 100 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-184-253
|
SiliCycle™
HPLS03203EAH150 |
3 x 150 mm | 3 mm | 150 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
01-184-254
|
SiliCycle™
HPLS03203EAN033 |
4.6 x 33 mm | 4.6 mm | 33 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
SiliaChrom Plus C18 columns contain ultra pure metal-free silica (99.9999% purity) and a uniform column bed with controlled surface coverage. Their complete endcapping provides reduced silanol activity and better peak symmetry.
Store under methanol. Do not store under high aqueous or high salt mobile phases.
- High column performance and resolution
- Enhanced batch-to-batch and column-to-column reproducibility
- High surface area and loading capacity
- High chemical and mechanical stability
- Robust columns with extended lifetime
- Extremely low bleeding for LC/MS applications
- pH range from 1.5 to 9
- Easy scale-up to preparative formats
Specifications
Octadecyl, ODS | |
Any HPLC or UHPLC System, Any Detector | |
High | |
5500 psi | |
Organic Solvent (Acetonitrile or Methanol) or Water (Up to 95%) | |
3 μm | |
Low | |
370 to 430 m2/g | |
L1 | |
Store Under Methanol | |
Low to Medium Polarity Compounds | |
Spherical, Fully Porous, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase | |
Analytical Column | |
Separation of Low to Medium Polarity Compounds |
Analytical Column | |
Hydrophobic Interactions | |
Monomeric C18 | |
Extra Low | |
Spherical | |
2 to 8 | |
100 Å | |
Maximum 60°C | |
C18 | |
SiliaChrom | |
Shipped Under Organic Solvent (Acetonitrile or Methanol) or Water | |
15% | |
Yes | |
Stainless Steel | |
Reversed Phase HPLC |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.