Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaChrom Plus HPLC Columns, C18, 3 μm, 100 Å
SiliaChrom Plus C18 columns are a great start for method development as they present maximum retention for non-polar compounds.
Supplier: SiliCycle™ HPLS03203EAN100
Description
SiliaChrom Plus C18 columns contain ultra pure metal-free silica (99.9999% purity) and a uniform column bed with controlled surface coverage. Their complete endcapping provides reduced silanol activity and better peak symmetry.
Store under methanol. Do not store under high aqueous or high salt mobile phases.
- High column performance and resolution
- Enhanced batch-to-batch and column-to-column reproducibility
- High surface area and loading capacity
- High chemical and mechanical stability
- Robust columns with extended lifetime
- Extremely low bleeding for LC/MS applications
- pH range from 1.5 to 9
- Easy scale-up to preparative formats
Specifications
Octadecyl, ODS | |
4.6 mm | |
Hydrophobic Interactions | |
100 mm | |
5500 psi | |
Organic Solvent (Acetonitrile or Methanol) or Water (Up to 95%) | |
3 μm | |
Low | |
370 to 430 m2/g | |
L1 | |
Store Under Methanol | |
Low to Medium Polarity Compounds | |
4.6 x 100 mm | |
15% | |
Yes | |
Stainless Steel | |
Reversed Phase HPLC | |
100 mm |
Analytical Column | |
Any HPLC or UHPLC System, Any Detector | |
High | |
Monomeric C18 | |
Extra Low | |
Spherical | |
2 to 8 | |
100 Å | |
Maximum 60°C | |
C18 | |
SiliaChrom | |
Shipped Under Organic Solvent (Acetonitrile or Methanol) or Water | |
Spherical, Fully Porous, Ultrapure Silica | |
Reversed Phase | |
Reversed Phase | |
Analytical Column | |
Separation of Low to Medium Polarity Compounds |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction