Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ SGE Syringes, Cone Tip

For use with Agilent/HP 7673, 7683 and 6850 ALS Autosamplers

Specifications

Material Stainless Steel (Tip)
Product Type SGE Syringe
Needle Point Number 1
Length (Metric) Needle 42 mm
Needle Point Style Cone
View More Specs

Products 6
Catalog Number Mfr. No. Connection Type Volume (Metric) Needle Gauge Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Connection Type Volume (Metric) Needle Gauge Quantity Price Quantity & Availability  
11-100-8726
View Documents
MilliporeSigma™ Supelco™
21911
Cemented 5 μL 23 G 6 Pk.
Each for $694.00
N/A
Edge
11-101-0350
View Documents
MilliporeSigma™ Supelco™
21544
Cemented 10 μL 23 G 6 Pk.
Each for $218.00
N/A
11-100-9270
View Documents
MilliporeSigma™ Supelco™
26889U
Cemented 10 μL 23 to 26 G 6 Pk.
Each for $449.00
N/A
11-100-8727
View Documents
MilliporeSigma™ Supelco™
21910
Fixed 5 μL 26 G 6 Pk.
Each for $694.00
N/A
11-100-9269
View Documents
MilliporeSigma™ Supelco™
21912
Fixed 10 μL 26 G 6 Pk.
Each for $449.00
N/A
11-100-8820
View Documents
MilliporeSigma™ Supelco™
26887U
Fixed, Tapered Needle 5 μL 23 to 26 G 6 Pk.
Each for $643.00
N/A
Description

Description

  • Designed and tested to meet critical autosampler specifications
  • A unique plunger eliminates bending and seizing
  • Needle point style withstands multiple and fast septum injections
  • One of the most trouble free autosampler syringes available
Specifications

Specifications

Stainless Steel (Tip)
1
Cone
SGE Syringe
42 mm
Agilent 7673, 7683, 6850 ALS Autosampler
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.