Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Screw Mount Ties (50lb) UL Listed, TYPE 21S

3M™ Cable Ties are used to secure wire bundles and harness components quickly. The flexible design allows the user to slip ties easily under and around cables and harnesses.

$242.74 - $2654.65

Specifications

Material Nylon 6/6
Tensile Strength (English) 50 lb.
View More Specs

Products 8
Catalog Number Mfr. No. Color Length (English) Width (English) Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Color Length (English) Width (English) Quantity Price Quantity & Availability  
19-071-037
View Documents
3M™
7000133458
Black 8.6 in. 0.18 in. 1000/Cs.
Case of 1000 for $322.16
Add to Cart
 
19-071-040
View Documents
3M™
7010349808
Black 8.6 in. 0.18 in. 10,000/Cs.
Case of 10000 for $2,654.65
Add to Cart
 
19-071-027
View Documents
3M™
7000133459
Natural 8.6 in. 0.18 in. 1000/Cs.
Case of 1000 for $293.52
Add to Cart
 
19-071-053
View Documents
3M™
7100019537
Natural 8.6 in. 0.18 in. 10,000/Cs.
Case of 10000 for $2,356.73
Add to Cart
 
19-071-015
View Documents
3M™
7100026996
Natural 15.1 in. 0.18 in. 500/Cs.
Case of 500 for $242.74
Add to Cart
 
19-071-020
View Documents
3M™
7000133467
Natural 15.1 in. 0.3 in. 500/Cs.
Case of 500 for $278.49
Add to Cart
 
19-071-017
View Documents
3M™
7010400112
Natural 15.1 in. 0.18 in. 2500/Cs.
Case of 2500 for $1,096.45
Add to Cart
 
19-071-043
View Documents
3M™
7000133468
Natural 15.1 in. 0.3 in. 2500/Cs.
Case of 2500 for $1,314.21
Add to Cart
 
Description

Description

  • Self Locking Head
  • Curved tip allows for faster threading and installation
  • Holds up under temperatures from -40 to 185°F (-40 to 85°C)
  • Lets you bind bundles of cables or wires with no trouble
  • 3M Catalog# CT15NT120S-D, CT15NT120S-L, CT15NT50S-D, CT15NT50S-L, CT8BK50S-C, CT8BK50S-M, CT8NT50S-C, CT8NT50S-M

Specifications

Specifications

Nylon 6/6
50 lb.
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit