Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
3M™ Screw Mount Ties (50lb) UL Listed, TYPE 21S
3M™ Cable Ties are used to secure wire bundles and harness components quickly. The flexible design allows the user to slip ties easily under and around cables and harnesses.
Supplier: 3M™ 7010349808
Description
- Self Locking Head
- Curved tip allows for faster threading and installation
- Holds up under temperatures from -40 to 185°F (-40 to 85°C)
- Lets you bind bundles of cables or wires with no trouble
- 3M Catalog# CT15NT120S-D, CT15NT120S-L, CT15NT50S-D, CT15NT50S-L, CT8BK50S-C, CT8BK50S-M, CT8NT50S-C, CT8NT50S-M
Specifications
Cable Tie | |
Black | |
Nylon 6/6 | |
8.6 x 0.18 in. | |
218 mm | |
4.6 mm |
CT8BK50S-M | |
10,000/Cs. | |
50 lb. | |
8.6 in. | |
0.18 in. | |
0.055 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction