Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wearwell™ Sanitizing Footbath Mats
Designed to keep hygienic areas free of debris and germs, immerse shoe soles for one minute for complete decontamination.
Specifications
Color | Black |
---|---|
Material | Natural Rubber |
For Use With (Application) | Contamination control |
Model | 222-ST |
Style | Finger Tips |
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
19-003-152
|
Wearwell™
222.12X16X24BK |
41 x 61 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-003-155
|
Wearwell™
222.34X24X32BK |
61 x 81 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
19-003-153
|
Wearwell™
222.12X24X36BK |
61 x 91 cm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||||
Description
- Shoes and boots which are among the worst culprits in spreading harmful germs and bacteria in food production facilities
- Simply step onto the mat to bathe harmful germs and bacteria in a disinfectant solution
- These mats provide critical protection from potentially deadly contamination
- Chemically resistant to common disinfectant solutions
- Ideal for food production facilities
- Capacity: 1 gallon (3.8 liters)
- Depth: 1/2 in. (13 mm)
- Edges: 3/4 in.
Specifications
Black | |
Contamination control | |
Finger Tips |
Natural Rubber | |
222-ST |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title