Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ Sanitizing Footbath Mats

Designed to keep hygienic areas free of debris and germs, immerse shoe soles for one minute for complete decontamination.

Supplier:  Wearwell™ 222.12X24X36BK

 View more versions of this product

Catalog No. 19-003-153

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.


Description

Description

  • Shoes and boots which are among the worst culprits in spreading harmful germs and bacteria in food production facilities
  • Simply step onto the mat to bathe harmful germs and bacteria in a disinfectant solution
  • These mats provide critical protection from potentially deadly contamination
  • Chemically resistant to common disinfectant solutions
  • Ideal for food production facilities
  • Capacity: 1 gallon (3.8 liters)
  • Depth: 1/2 in. (13 mm)
  • Edges: 3/4 in.
Specifications

Specifications

222-ST
Natural Rubber
24 in.
Finger Tips
12.7 mm
Contamination control
61 x 91 cm
Black
0.5 in.
36 in.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit