Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ SafeBasics™ Procedure Earloop Face Masks
Ultrasonically sealed procedure face masks are soft and stretchy with latex-free earloops and an adjustable nosepiece to ensure a comfortable fit.
Specifications
Product Type | Medical/Procedural Face Mask |
---|---|
Fastening Type | Earloops |
Material | Spunbond Polypropylene |
Size | Standard |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Color | ASTM Level | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | ASTM Level | Price | Quantity & Availability | ||||
19-910-649
|
Medicom™
2131 |
Blue | ASTM Level 1 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-910-652
|
Medicom™
2134 |
Green | ASTM Level 1 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-910-648
|
Medicom™
2130 |
White | ASTM Level 1 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-910-651
|
Medicom™
2133 |
Yellow | ASTM Level 1 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-910-654
|
Medicom™
2141 |
Blue | ASTM Level 2 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-910-655
|
Medicom™
2142 |
Pink | ASTM Level 2 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-910-653
|
Medicom™
2140 |
White | ASTM Level 2 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-910-657
|
Medicom™
2151 |
Blue | ASTM Level 3 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-910-658
|
Medicom™
2152 |
Pink | ASTM Level 3 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
19-910-656
|
Medicom™
2150 |
White | ASTM Level 3 | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Primary protection for simple, low-risk procedures involving very light splatter, moisture, spray and spatter. Ideal for patient appointments and exams
- Inner and outer layer constructed for basic fluid resistance, with ultrasonically sealed, soft, stretchy, latex free earloops
- Adjustable nosepiece for custom and comfortable fit and easy breathing
- Economic alternative for simple procedures
- ASTM Level 1, 2 and 3 protection
Specifications
Medical/Procedural Face Mask | |
Spunbond Polypropylene | |
Non-sterile | |
ASTM F2299, ASTM F1862 | |
3-ply | |
Animal health, health and wellness, medical, industrial, laboratory and safety | |
50 Masks/Box, 10 Boxes/Cs. | |
SafeBasics™ |
Earloops | |
Standard | |
Pleated | |
EN 14683 | |
Yes | |
Yes | |
0.1 μm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title