Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Medicom™ SafeBasics™ Procedure Earloop Face Masks
Ultrasonically sealed procedure face masks are soft and stretchy with latex-free earloops and an adjustable nosepiece to ensure a comfortable fit.
Supplier: Medicom™ 2131
This item is not returnable.
View return policy
Description
- Primary protection for simple, low-risk procedures involving very light splatter, moisture, spray and spatter. Ideal for patient appointments and exams
- Inner and outer layer constructed for basic fluid resistance, with ultrasonically sealed, soft, stretchy, latex free earloops
- Adjustable nosepiece for custom and comfortable fit and easy breathing
- Economic alternative for simple procedures
- ASTM Level 1, 2 and 3 protection
Specifications
Medical/Procedural Face Mask | |
Blue | |
Spunbond Polypropylene | |
Non-sterile | |
ASTM F2299, ASTM F1862 | |
3-ply | |
≥95% (PFE), ≥95% (BFE) | |
Yes | |
50 Masks/Box, 10 Boxes/Cs. | |
SafeBasics™ |
ASTM Level 1 | |
Earloops | |
Standard | |
Pleated | |
EN 14683 | |
Yes | |
Animal health, health and wellness, medical, industrial, laboratory and safety | |
2131 | |
0.1 μm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction