Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Smiths Medical Safe-T-Lance™ Safety Lancets
Smiths Medical Safe-T-Lance™ Safety Lancets with retractable safety technology for capillary blood sampling
$504.00 - $713.00
Specifications
Depth (English) Needle | Built-in Control |
---|---|
Disposable | Yes |
Quantity | 200/Box |
Catalog Number | Mfr. No. | Product Type | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Color | Price | Quantity & Availability | ||||
22-024-907
|
Smiths Medical
10251 |
Micro Flow | Light Blue |
Case of 2000 for $504.00
|
|
22-024-906
|
Smiths Medical
10201 |
Low Flow | Blue |
Case of 2000 for $627.00
|
|
22-024-905
|
Smiths Medical
10141 |
Normal Flow | Green |
Case of 2000 for $713.00
|
|
22-024-904
|
Smiths Medical
10081 |
High Flow | Yellow |
Case of 2000 for $713.00
|
|
22-024-908
|
Smiths Medical
10281 |
Pediatric Blade | Pink |
Case of 2000 for $713.00
|
|
22-024-903
|
Smiths Medical
10051 |
Maximum Flow Blade | Purple |
Case of 2000 for $504.00
|
|
Description
- Retractable safety technology for capillary blood sampling
- Automatic retraction reduces needlestick injuries and cross-contamination exposure
- Provides a quick, gentle puncture
- Needle is shielded before and after use
- Available in six different sizes for multiple types of applications
- Lancets are color coded for easy reference
Specifications
Built-in Control | |
Yes | |
200/Box |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title