Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole-Parmer™ RS-250 Series Reaction Station
Use the RS-250 Series Reaction Station to run multiple reactions in a single station, saving you time and money.
$10064.00 - $35638.00
Specifications
Max. Temperature (Metric) | 150°C |
---|---|
Max. Temperature (English) | 302°F |
Product Type | Reaction Station |
Catalog Number | Mfr. No. | Speed Range | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Speed Range | For Use With (Equipment) | Price | Quantity & Availability | ||||
13-245-156
|
Cole-Parmer™
3663012 |
400 to 2000 rpm | 10 x 1 to 25 mL Tubes |
Each for $10,064.00
|
|
||||
13-245-159
|
Cole-Parmer™
9996813 |
100 to 600 rpm | Interchangeable Blocks |
Each for $35,638.00
|
|
||||
Description
- Excellent temperature uniformity across the block.
- Soft-start feature minimizes splashing.
- Run these reaction stations at the same temperature and stirring rates at several positions simultaneously.
- They are great for a wide range of applications from simple synthesis to process optimization.
- High-performance magnetic stirrers ensure maximum coupling between the stir bar in the sample and motor.
- Easily set and view temperature and stir rate on the digital display.
- Use the RS-232 or RS-485 connections to interface with a robotic workstation or a computer.
- The well-insulated stations stay cool to the touch for safe handling.
- PTFE coating on vessel block provides protection from chemical spills.
Specifications
150°C | |
302°F | |
Reaction Station |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title