Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cargille Laboratories Viscosity Tubes
![SDP](/content/dam/fishersci/glyphs/sdp.png)
For measuring viscosity
Supplier: Cargille 44154/GR
Description
TIME-TEST VISCOSITY TUBES
- Bore size: 10.65mm
- Frequently referred to as ASTM D-1545
- Scored in three places: 27mm, 100mm and 108mm
- Score mark at 27mm is used for a 73mm timed bubble travel
Specifications
Viscosity Tube | |
Soda Lime Glass | |
Measuring viscosity |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction