Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Round Bottom Distilling Flask with 3 Oblique Necks
High quality borosilicate 3.3 glass available in a variety of center and side socket sizes.
Supplier: Eisco™ CH0418O
Description
Compliance
DIN ISO 12394 standard
Warranty and Services
1 year limited manufacturer warranty
Specifications
Clear | |
Borosilicate Glass (3.3) | |
10 cm | |
Short | |
Oblique | |
24/29 | |
Autoclavable | |
Joint | |
Round |
250 mL | |
Distillation | |
9 cm | |
3 | |
19/26 | |
9 cm | |
No | |
Non-sterile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction