Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Round Bottom Distilling Flask with 3 Oblique Necks
High quality borosilicate 3.3 glass available in a variety of center and side socket sizes.
$17.50 - $32.00
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Distillation |
Neck Style | Short |
No. of Positions | 3 |
Catalog Number | Mfr. No. | Capacity (Metric) | Socket Joint | Side Arm Joint | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Socket Joint | Side Arm Joint | Price | Quantity & Availability | |||
S88879
|
Eisco™
CH0418K |
100 mL | 19/26 | 14/23 |
Each for $17.50
|
|
|||
S88880
|
Eisco™
CH0418L |
100 mL | 24/29 | 14/23 |
Each for $17.50
|
|
|||
S88882
|
Eisco™
CH0418N |
250 mL | 24/29 | 14/23 |
Each for $19.25
|
|
|||
S88883
|
Eisco™
CH0418O |
250 mL | 24/29 | 19/26 |
Each for $20.50
|
|
|||
S88886
|
Eisco™
CH0418R |
500 mL | 29/32 | 19/26 |
Each for $26.75
|
|
|||
S88888
|
Eisco™
CH0418T |
1000 mL | 24/29 | 19/26 |
Each for $32.00
|
|
|||
Description
Compliance
DIN ISO 12394 standard
Warranty and Services
1 year limited manufacturer warranty
Specifications
Clear | |
Distillation | |
3 | |
Autoclavable | |
Joint | |
Round |
Borosilicate Glass (3.3) | |
Short | |
Oblique | |
No | |
Non-sterile |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title