Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra HPLC Columns with Silica Column Packing, 5μm Particle Size
Similar in pore size to Pinnacle II™ columns, but with greater retention
$636.00 - $888.00
Specifications
Film Thickness | 5 μm |
---|---|
For Use With | Normal Phase Applications |
Max. Pressure | 4000 psi (275 bar) |
Particle Shape | Spherical |
Particle Size | 5 μm |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Flow Rate | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Flow Rate | Includes | Price | Quantity & Availability | ||
06-714-750
|
Restek™
9100512 |
2.1 mm | 100 mm | 0.2 mL/min | Without Endcap |
Each for $656.00
|
|
||
06-714-751
|
Restek™
9100512700 |
2.1 mm | 100 mm | 0.2 mL/min | Trident™ inlet fitting |
Each for $690.00
|
|
||
06-714-754
|
Restek™
9100515 |
4.6 mm | 100 mm | 1 mL/min | Without Endcap |
Each for $656.00
|
|
||
06-714-758
|
Restek™
9100522700 |
2.1 mm | 200 mm | 0.2 mL/min | Trident™ inlet fitting |
Each for $788.00
|
|
||
06-714-755
|
Restek™
9100515700 |
4.6 mm | 100 mm | 1 mL/min | Trident™ inlet fitting |
Each for $690.00
|
|
||
06-714-762
|
Restek™
9100525700 |
4.6 mm | 200 mm | 1 mL/min | Trident™ inlet fitting |
Each for $788.00
|
|
||
06-714-761
|
Restek™
9100525 |
4.6 mm | 200 mm | 1 mL/min | Without Endcap |
Each for $756.00
|
|
||
06-714-765
|
Restek™
9100532700 |
2.1 mm | 30 mm | 0.2 mL/min | Trident™ inlet fitting |
Each for $636.00
|
|
||
06-714-769
|
Restek™
9100535700 |
4.6 mm | 30 mm | 1 mL/min | Trident™ inlet fitting |
Each for $657.00
|
|
||
06-714-772
|
Restek™
9100552700 |
2.1 mm | 50 mm | 0.2 mL/min | Trident™ inlet fitting |
Each for $636.00
|
|
||
06-714-776
|
Restek™
9100555700 |
4.6 mm | 50 mm | 1 mL/min | Trident™ inlet fitting |
Each for $636.00
|
|
||
06-714-779
|
Restek™
9100562700 |
2.1 mm | 150 mm | 0.2 mL/min | Trident™ inlet fitting |
Each for $757.00
|
|
||
06-714-783
|
Restek™
9100565700 |
4.6 mm | 150 mm | 1 mL/min | Trident™ inlet fitting |
Each for $759.00
|
|
||
06-714-786
|
Restek™
9100572700 |
2.1 mm | 250 mm | 0.2 mL/min | Trident™ inlet fitting |
Each for $842.00
|
|
||
06-714-790
|
Restek™
9100575700 |
4.6 mm | 250 mm | 1 mL/min | Trident™ inlet fitting |
Each for $842.00
|
|
||
06-714-789
|
Restek™
9100575 |
4.6 mm | 250 mm | 1 mL/min | Without Endcap |
Each for $888.00
|
|
||
06-714-749
|
Restek™
9100511 |
1 mm | 100 mm | 0.05 mL/min | Without Endcap | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-714-777
|
Restek™
9100561 |
1 mm | 150 mm | 0.05 mL/min | Without Endcap | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-714-784
|
Restek™
9100571 |
1 mm | 250 mm | 0.05 mL/min | Without Endcap | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- Silica columns with high surface area are ideal for normal phase applications; with high-density bondings
- High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
- 2.5 to 7.5 pH range
- Temperature limit: 80°C (176°F)
Specifications
5 μm | |
4000 psi (275 bar) | |
5 μm | |
100 Å | |
L3 | |
Type B Silica | |
No | |
Normal Phase HPLC |
Normal Phase Applications | |
Spherical | |
2.5 to 8 | |
80°C | |
Silica | |
Mixed Mode | |
Normal Phase and HILIC |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title