Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with Silica Column Packing, 5μm Particle Size
SDP

Similar in pore size to Pinnacle II™ columns, but with greater retention

Supplier:  Restek™ 9100525700

 View more versions of this product

Catalog No. 06-714-762


Add to Cart

Description

Description

  • Silica columns with high surface area are ideal for normal phase applications; with high-density bondings
  • High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
  • 2.5 to 7.5 pH range
  • Temperature limit: 80°C (176°F)

Specifications

Specifications

4.6 mm
1 mL/min
Trident™ inlet fitting
4000 psi (275 bar)
5 μm
100 Å
L3
Type B Silica
No
Column
5 μm
Normal Phase Applications
200 mm
Spherical
2.5 to 8
80°C
Silica
Mixed Mode
Normal Phase and HILIC
Normal Phase HPLC
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit