Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra HPLC Columns with C4 Column Packing, 3um Particle Size
For selective and reliable HPLC applications
$656.00 - $816.00
Specifications
Particle Size | 3 μm |
---|---|
pH | 2.5 to 8 |
Pore Size | 100 Å |
Temperature | 80°C |
USP Type | L26 |
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Length (Metric) | Includes | Price | Quantity & Availability | |||
06-714-872
|
Restek™
9102312700 |
2.1 mm | 100 mm | Trident™ inlet fitting |
Each for $759.00
|
|
|||
06-714-876
|
Restek™
9102315700 |
4.6 mm | 100 mm | Trident™ inlet fitting |
Each for $816.00
|
|
|||
06-714-885
|
Restek™
9102332 |
2.1 mm | 30 mm | — |
Each for $656.00
|
|
|||
06-714-886
|
Restek™
9102332700 |
2.1 mm | 30 mm | Trident™ inlet fitting |
Each for $690.00
|
|
|||
06-714-890
|
Restek™
9102335700 |
4.6 mm | 30 mm | Trident™ inlet fitting |
Each for $690.00
|
|
|||
06-714-893
|
Restek™
9102352700 |
2.1 mm | 50 mm | Trident™ inlet fitting |
Each for $712.00
|
|
|||
06-714-897
|
Restek™
9102355700 |
4.6 mm | 50 mm | Trident™ inlet fitting |
Each for $690.00
|
|
|||
06-714-899
|
Restek™
9102362 |
2.1 mm | 150 mm | — |
Each for $756.00
|
|
|||
06-714-900
|
Restek™
9102362700 |
2.1 mm | 150 mm | Trident Inlet Fitting |
Each for $788.00
|
|
|||
06-714-903
|
Restek™
9102365 |
4.6 mm | 150 mm | — |
Each for $784.00
|
|
|||
06-714-870
|
Restek™
9102311 |
1 mm | 100 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
06-714-898
|
Restek™
9102361 |
1 mm | 150 mm | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||||
Description
- Stationary phases on a single silica support
- Made of high-purity, type B silica
- Type B silica minimizes activity and creates high density bonding
- Fully endcapped
- Also available with Trident Inlet Fitting
- Pore size: 100Å
- Carbon load: 9%
- pH range: 2.5 to 8
- Temperature limit: 80°C
Specifications
3 μm | |
100 Å | |
L26 | |
Type B Silica | |
Reversed Phase | |
Reversed Phase |
2.5 to 8 | |
80°C | |
C4 | |
9% | |
Yes |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title