Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Ultra HPLC Columns with C4 Column Packing, 3um Particle Size
For selective and reliable HPLC applications
Supplier: Restek™ 9102362
Description
- Stationary phases on a single silica support
- Made of high-purity, type B silica
- Type B silica minimizes activity and creates high density bonding
- Fully endcapped
- Also available with Trident Inlet Fitting
- Pore size: 100Å
- Carbon load: 9%
- pH range: 2.5 to 8
- Temperature limit: 80°C
Specifications
2.1 mm | |
150 mm | |
3 μm | |
100 Å | |
L26 | |
Type B Silica | |
Reversed Phase | |
Reversed Phase |
— | |
Spherical | |
2.5 to 8 | |
80°C | |
C4 | |
9% | |
Yes | |
Column |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction