Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ RTX™-1701 Capillary Columns, Length 30m or Less: I.D. 0.32mm
General-purpose columns for alcohols, oxygenates, PCB congeners (e.g. Aroclor mixes), pesticides
$559.00 - $999.00
Specifications
Diameter (Metric) Inner | 0.32 mm |
---|---|
USP Type | G46 |
Functionality/Interaction Type | Cyano and Phenyl |
Max. Temperature | 350°C |
For Use With (Application) | Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis |
Catalog Number | Mfr. No. | Length (Metric) | Particle Size | Includes | Temperature Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Particle Size | Includes | Temperature Range | Price | Quantity & Availability | ||
06-709-531
|
Restek™
12021125 |
15 m | 0.25 μm | 5m Integra guard column | -20°C to +280°C |
Each for $559.00
|
|
||
06-709-545
|
Restek™
12024125 |
30 m | 0.25 μm | 5m Integra guard column | -20°C to +280°C |
Each for $935.00
|
|
||
06-709-570
|
Restek™
12039125 |
30 m | 0.5 μm | 5m Integra guard column | -20°C to +270/280°C |
Each for $935.00
|
|
||
06-709-595
|
Restek™
12054125 |
30 m | 1 μm | 5m Integra guard column | -20°C to +260/280°C |
Each for $999.00
|
|
||
06-709-547
|
Restek™
12024128 |
30 m | 0.25 μm | 10m Integra guard column | -20°C to +280°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-709-550
|
Restek™
120246850 |
30 m | 0.25 μm | 5 in. Cage | -20°C to +280°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-709-563
|
Restek™
12036128 |
15 m | 0.5 μm | 10m Integra guard column | -20°C to +270/280°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-709-571
|
Restek™
12039128 |
30 m | 0.5 μm | 10m Integra guard column | -20°C to +270/280°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-709-572
|
Restek™
120391286850 |
30 m | 0.5 μm | Cage, 10m Integra Guard Column | -20°C to +270/280°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-709-573
|
Restek™
120396850 |
30 m | 0.5 μm | — | -20°C to +270/280°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-709-596
|
Restek™
120546850 |
30 m | 1 μm | 5 in. Cage | -20°C to +260/280°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
06-709-618
|
Restek™
12069125 |
30 m | 1.5 μm | 5m Integra guard column | -20°C to +240/260°C | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | ||
Description
- Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs
- Midpolarity Crossbond™ phase
- Mix of cyano and phenyl functional groups increases polarity
- Temperature range: -20°C to 280°C (-4°F to 536°F)
- Equivalent to USP G46 phase
Specifications
0.32 mm | |
Cyano and Phenyl | |
Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis | |
Mid polar |
G46 | |
350°C | |
Stainless Steel | |
Fused Silica |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title