Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ RTX™-1701 Capillary Columns, Length 30m or Less: I.D. 0.32mm
General-purpose columns for alcohols, oxygenates, PCB congeners (e.g. Aroclor mixes), pesticides
Supplier: Restek™ 120546850
Description
- Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs
- Midpolarity Crossbond™ phase
- Mix of cyano and phenyl functional groups increases polarity
- Temperature range: -20°C to 280°C (-4°F to 536°F)
- Equivalent to USP G46 phase
Specifications
Rtx™-1701 | |
0.32 mm | |
350°C | |
1 μm | |
1 μm | |
Stainless Steel | |
Fused Silica |
Cyano and Phenyl | |
G46 | |
Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis | |
-20°C to +260/280°C | |
30 m | |
Mid polar | |
5 in. Cage |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Product Content Correction