Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rt-XLSulfur Packed Columns
Optimized columns for low ppbv sulfur analyses. Restek Rt-XLSulfur Micropacked Columns eliminate the need for PTFE tubing.
$298.00 - $468.00
Specifications
Stationary Phase | Rt™-XLSulfur |
---|---|
Max. Temperature | 290°C |
For Use With (Application) | GC |
Packing Material | Rt™-XLSulfur |
Diameter (Metric) Inner | 2 mm |
Catalog Number | Mfr. No. | Length (Metric) | Type | Packing Material | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Type | Packing Material | Price | Quantity & Availability | |||
06-714-685
|
Restek™
80484800 |
1 m | General Configuration | Rt™-XLSulfur |
Each for $298.00
|
|
|||
06-714-687
|
Restek™
80485800 |
2 m | General Configuration | Rt™-XLSulfur |
Each for $468.00
|
|
|||
06-714-686
|
Restek™
80484810 |
1 m | Configured for Hewlett Packard | Rt™-XLSulfur |
Each for $298.00
|
|
|||
06-714-690
|
Restek™
80485840 |
2 m | Configured for Perkinelmer Auto SYS | Rt™-XLSulfur |
Each for $468.00
|
|
|||
06-714-688
|
Restek™
80485810901 |
2000 mm | Agilent 5880, 5890, 5987, 6890, 7890 | Rt™-XLSulfur | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-714-691
|
Restek™
80485860 |
2000 mm | Thermo Scientific - Trace 2000 | Rt™-XLSulfur | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
06-714-692
|
Restek™
80485875 |
2000 mm | Analytical | Rt™-XLSulfur | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
The packing material for Rt-XLSulfur columns is extensively deactivated for analysis of low ppbv levels of hydrogen sulfide and methyl mercaptan. It is then treated to achieve effective separation of hydrocarbons from sulfur compounds.
- Column and end fittings are Sulfinert treated for maximum inertness
- Maximum temperature: 290°C
- I.D.: 2.0mm
- O.D.: 0.125 in.
- Mesh Size: 100/120
Note
Columns do not include column nuts and ferrules. Optional installation kits can be ordered separately.
Specifications
Rt™-XLSulfur | |
GC | |
2 mm |
290°C | |
Rt™-XLSulfur |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title