Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rt-XLSulfur Packed Columns
Optimized columns for low ppbv sulfur analyses. Restek Rt-XLSulfur Micropacked Columns eliminate the need for PTFE tubing.
Supplier: Restek™ 80485875
Description
The packing material for Rt-XLSulfur columns is extensively deactivated for analysis of low ppbv levels of hydrogen sulfide and methyl mercaptan. It is then treated to achieve effective separation of hydrocarbons from sulfur compounds.
- Column and end fittings are Sulfinert treated for maximum inertness
- Maximum temperature: 290°C
- I.D.: 2.0mm
- O.D.: 0.125 in.
- Mesh Size: 100/120
Note
Columns do not include column nuts and ferrules. Optional installation kits can be ordered separately.
Specifications
Analytical | |
290°C | |
2000 mm | |
Rt™-XLSulfur | |
3.175 mm |
Rt™-XLSulfur | |
GC | |
Sulfinert™ Treated (Interior and End Fittings) | |
2 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction