Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Gas Filter Bundle Kit
SDP

For easy, hassle-free cartridge changes.

Supplier:  Restek™ 22031

Catalog No. 06-729-401


Add to cart

Includes: One triple gas filter and two fuel gas filters

Description

Description

  • High-purity output ensures 99.9999% pure gas (at max. flow of 2L/min.)
  • Glass inside to prevent diffusion; polycarbonate housing outside for safety
  • Standard base plate inlet/outlet fittings accept 1/8 in. tubing
  • Traps measure: 27 x 4.4cm
  • Base plate unit measures: 10.2 x 10.2 x 4.8cm
Specifications

Specifications

2 L/min.
Glass
10.6 x 1.5 in.
27 x 4.4 cm
One triple gas filter and two fuel gas filters
4 x 4 x 1.8 in.
10.2 x 10.2 x 4.8 cm
Gas Filter Bundle Kit
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit