Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Racked Micro Tips, Sterile



Racked Micro Tips, Sterile are disposable tips intended for use with most brands of pipettors.
$87.00 - $98.00
Specifications
Filtered | Non-filtered |
---|---|
Sterility | Sterile |
Rack Color | Blue |
Autoclavable | Autoclavable |
Sterilization Method | Steam |
Catalog Number | Mfr. No. | Volume (Metric) | Color | Graduated | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Color | Graduated | Model | Price | Quantity & Availability | ||
S8538025
![]() ![]() |
United Scientific™
UNP10117 |
10 μL | Natural | No | UNP10117 |
Pack of 960 for $98.00
|
|
S8538027
![]() ![]() |
United Scientific™
UNP10148 |
200 μL | Natural | No | UNP10148 |
Pack of 960 for $94.00
|
|
S8538026
![]() ![]() |
United Scientific™
UNP10111 |
200 μL | Yellow | No | UNP10111 |
Pack of 960 for $87.00
|
|
S8538028
![]() ![]() |
United Scientific™
UNP10113 |
1000 μL | Clear Blue | No | UNP10113 |
Pack of 960 for $98.00
|
|
Description
- The highly smooth, hydrophobic surface provides low liquid retention and increased accuracy and repeatability
- Inner radial rings enable an airtight grip on the tip cone
- Manufactured in a precision molding facility from 100% virgin polypropylene
- Free of DNase, RNase and pyrogen
Specifications
Non-filtered | |
Blue | |
Steam | |
Rack, 10 x 96 | |
No |
Sterile | |
Autoclavable | |
Universal | |
Standard Length |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title