Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Racked Micro Tips, Sterile
These Sterile Racked Micro Tips are disposable tips intended for use with most brands of pipettors.
Supplier: United Scientific™ UNP10148
Description
- The highly smooth, hydrophobic surface provides low liquid retention and increased accuracy and repeatability.
- Inner radial rings enable an airtight grip on the tip cone.
- Manufactured in a precision molding facility from 100% virgin polypropylene.
- Free of DNase, RNase and pyrogen.
Specifications
Racked Micro Tips, Sterile, 2 to 200 μL, Natural | |
Non-filtered | |
Natural | |
Autoclavable | |
USP Class VI certified | |
Steam | |
Rack, 10 x 96 | |
10 Racks of 96 | |
Micro Tips | |
No |
200 μL | |
Sterile | |
Blue | |
UNP10148 | |
Pipetting | |
Universal | |
Standard | |
960 Pk. | |
Reusable | |
Polypropylene |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction