Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ QR Code Glass Volumetric Flask with PE Stopper
Volumetric Flask, Class A. Made of Borosilicate Glass with a Polyethylene Stopper. QR Code Marking for Calibration Certificate.
$14.00 - $75.00
Specifications
Material | Borosilicate Glass (3.3) |
---|---|
Product Type | Volumetric Flask |
Autoclavable | Autoclavable |
Disposable | Reusable |
Graduated | No |
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
12-183-035
|
Eisco™
CH3004QRST |
25 mL |
Each for $14.00
|
|
|||||
12-183-034
|
Eisco™
CH3005QRST |
50 mL |
Each for $16.50
|
|
|||||
12-183-033
|
Eisco™
CH3006QRST |
100 mL |
Each for $18.50
|
|
|||||
12-183-032
|
Eisco™
CH3007QRST |
200 mL |
Each for $21.00
|
|
|||||
12-183-031
|
Eisco™
CH3008QRST |
250 mL |
Each for $23.50
|
|
|||||
12-183-030
|
Eisco™
CH3009QRST |
500 mL |
Each for $23.50
|
|
|||||
12-183-029
|
Eisco™
CH3010QRST |
1000 mL |
Each for $40.00
|
|
|||||
12-183-028
|
Eisco™
CH3011QRST |
2000 mL |
Each for $75.00
|
|
|||||
Description
- Scan the QR code printed directly on the body of the flask to retrieve a PDF of the calibration batch certificate
- Made of high quality, heavy duty, borosilicate 3.3 glass. Can withstand high temperatures and thermal shocks
- Flask features a single white graduation mark
- Class A tolerance, Conforms to ISO 1042 standards
- The Flask has a socket fitted with a chemically-resistant polyethylene stopper
Specifications
Borosilicate Glass (3.3) | |
Autoclavable | |
No | |
Non-sterile | |
Flat |
Volumetric Flask | |
Reusable | |
Joint | |
Class A | |
Uncoated |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title