Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ QR Code Glass Volumetric Flask with PE Stopper
Volumetric Flask, Class A. Made of Borosilicate Glass with a Polyethylene Stopper. QR Code Marking for Calibration Certificate.
Supplier: Eisco™ CH3007QRST
Description
- Scan the QR code printed directly on the body of the flask to retrieve a PDF of the calibration batch certificate
- Made of high quality, heavy duty, borosilicate 3.3 glass. Can withstand high temperatures and thermal shocks
- Flask features a single white graduation mark
- Class A tolerance, Conforms to ISO 1042 standards
- The Flask has a socket fitted with a chemically-resistant polyethylene stopper
Specifications
200 mL | |
Volumetric Flask | |
Reusable | |
Joint | |
Class A | |
Uncoated |
Borosilicate Glass (3.3) | |
Autoclavable | |
No | |
Non-sterile | |
Flat |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction