Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PYREX™ Jacketed Concentrator Tube 100mL
Permits solvent concentration to 1mL without risk of boiling to dryness
Manufacturer: PYREX™ 2157100TJ
Description
- Plain tube for use in hot water bath
- Solvent capacity, 100mL
Specifications
Kuderna-Danish Concentrator Tube | |
3.38 oz. | |
24/40 |
100 mL | |
One keck clamp, circulation jacket |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title