Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Meccanica GM™ Prefilled 150 mL Formalin Container
Protects against exposure to harmful chemicals and vapors
$370.00
Specifications
Sterility | Non-sterile |
---|---|
Capacity (Metric) | 150 mL |
Closure Material | Polypropylene |
Closure Type | Threaded Cap |
For Use With (Application) | Pathology Specimens |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
22-015-002
|
Meccanica GM™
15002 |
Orange |
Case of 96 for $370.00
|
|
|||||
22-015-003
|
Meccanica GM™
15003 |
Blue |
Case of 96 for $370.00
|
|
|||||
22-015-004
|
Meccanica GM™
15004 |
Yellow |
Case of 96 for $370.00
|
|
|||||
22-015-005
|
Meccanica GM™
15005 |
Pink |
Case of 96 for $370.00
|
|
|||||
22-015-006
|
Meccanica GM™
15006 |
Green |
Case of 96 for $370.00
|
|
|||||
22-015-007
|
Meccanica GM™
15007 |
Gray |
Case of 96 for $370.00
|
|
|||||
22-015-008
|
Meccanica GM™
15008 |
Lilac |
Case of 96 for $370.00
|
|
|||||
Description
- Reduces or eliminates exposure to formalin
- Reduces exposure to harmful vapors
- Comes in a variety of colored caps for easy specimen identification
- Security seal
- Dual Chamber keeps formalin trapped until container is activated
Specifications
Non-sterile | |
Polypropylene | |
Pathology Specimens | |
96/Cs. | |
2.25 in. |
150 mL | |
Threaded Cap | |
3.625 in. | |
24/Pk. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title