Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Meccanica GM™ Prefilled 150 mL Formalin Container
Protects against exposure to harmful chemicals and vapors
Supplier: Meccanica GM™ 15003
Description
- Reduces or eliminates exposure to formalin
- Reduces exposure to harmful vapors
- Comes in a variety of colored caps for easy specimen identification
- Security seal
- Dual Chamber keeps formalin trapped until container is activated
Specifications
Non-sterile | |
Polypropylene | |
Blue | |
3.625 in. | |
24/Pk. |
150 mL | |
Threaded Cap | |
Pathology Specimens | |
96/Cs. | |
2.25 in. |
Provide Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction