Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cole Parmer™ Oakton™ Portable Turbidity Meter Kit
Provides accurate results with simple calibration and testing
$1715.00 - $1810.00
Specifications
Type | Turbidity Meter |
---|---|
Display Type | TFT Color Screen |
Response Time | Variable |
Key Functions | Measuring, Calibration, Parameter Setup, Data Recall |
IP Rating | IP67 |
Catalog Number | Light Source | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Light Source | Price | Quantity & Availability | ||||||
13-000-102
|
Infrared |
Each for $1,715.00
|
|
13-000-101
|
White Light |
Each for $1,810.00
|
|
Description
- Auto-ranging from 0 to 1000 NTU (FNU)
- Stores up to 200 sets of data
- Suitable for field use
- Meets IP67 water-resistant requirements
Specifications
Turbidity Meter | |
Variable | |
IP67 | |
0.01/0.1/1 NTU | |
2 Years |
TFT Color Screen | |
Measuring, Calibration, Parameter Setup, Data Recall | |
≤ ±2% of reading stray light | |
0 to 1000 NTU |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title