Learn More
Fisherbrand™ Polyurethane Tractor Sit-Stand Stool Chrome - Medium Bench Height with Chrome Foot Ring and Chrome Casters in Polyurethane



Fisherbrand™ Poly Tractor Sit-Stand Stools in Chrome are height adjustable for 36 in. work surfaces & features ergonomic adjustments, foot ring & self-braking casters. Self-skinning polyurethane is chemical, soil & puncture resistant, easily cleaned, & features breathable holes for added comfort.
$202.00
Specifications
Adjustable | Yes |
---|---|
Footrest | Yes |
Includes | Round tube chrome foot ring with knob lock |
Material | Polyurethane |
Seating Type | Stool |
Description
- Adjustable from 20-28 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Locking seat tilt
- Chrome adjustable foot ring
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Yes | |
Round tube chrome foot ring with knob lock | |
Stool | |
No | |
Yes | |
20 to 28 in. | |
Tractor Sit/Stand Stool |
Yes | |
Polyurethane | |
27 lb. | |
No | |
No | |
300 lb. | |
136 kg |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.