Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polyurethane Tractor Stool Chrome - Medium Bench Height with Chrome Foot Ring and Stationary Glides in Polyurethane
Fisherbrand™ Polyurethane Tractor Stools in Chrome are height adjustable for 36 in. work surfaces & feature single-lever control mechanism, foot ring, & stationary glides. Self-skinning polyurethane is chemical, soil, & puncture resistant, easily cleaned, & features breathable holes for added comfort.
Description
- Adjustable from 20-27.5 inches from the top of the seat to the floor
- Features ergonomic adjustments such as seat height
- Chrome adjustable foot ring
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Tractor Stool | |
No | |
No | |
27 lb. | |
136 kg | |
300 lb. | |
20 in. | |
Polished Cast Aluminum | |
Polyurethane |
Yes | |
No | |
Round tube chrome foot ring with internal lock | |
No | |
Yes | |
Black | |
20 to 27.5 in. | |
Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
Stool |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction