Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Polypropylene Cryo Cube Box
Storage boxes that can be used with multiple tube sizes.
Supplier: United Scientific™ 66502
This item is not returnable.
View return policy
Description
- Manufactured of polypropylene, these autoclavable boxes are stackable for sample storage in 1.5 to 2.0 mL microtubes and 1.0 to 2.0 mL cryogenic vials
- Boxes can be used at temperatures from -90°C to +121°C and are autoclavable
- Boxes feature a hinged lid connected to the base and a locking system to ensure secure closure
- A molded alphanumeric grid allows for easy identification of samples
- Dimensions of cryo boxes are designed to be compatible with vertical, horizontal, and drawers style freezer racks
- Each pack includes two yellow boxes and two blue boxes
Specifications
Polypropylene | |
Polypropylene | |
Cryo Box | |
139 x 139 x 54 mm |
Blue | |
Square | |
100 Tubes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction