Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Polypropylene Centrifuge Tube Box, Economy
Centrifuge boxes offering affordable storage options for your tubes.
$45.75
Specifications
Product Type | Tube Rack |
---|---|
Includes | Tube Box |
Autoclavable | Autoclavable |
Color | Blue |
Holds | Tubes |
Description
- Rugged, autoclavable centrifuge tube boxes can be used at temperatures of -90°C to 121°C
- Rocks hold 36 each 15 mL tubes, or 16 each 50 mL tubes, and feature a clear lid for easy identification of contents
- Dimensions 5.75 x 5.75 x 5 in. (145 x 145 x 130 mm)
Specifications
Tube Rack | |
Autoclavable | |
Tubes | |
Cube | |
No | |
15 mL Tubes | |
5.7 in. | |
125 mm |
Tube Box | |
Blue | |
Polypropylene | |
None | |
Non-sterile | |
145 mm | |
145 mm | |
4.9 in. |
Warning: Cancer and reproductive harm
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title